-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Pliers |
|---|---|
| Application | Installation And Removal Of Contact Tips, Cuts Welding Wire, Grips Nozzles |
| Features | 8" Carbon Steel, Polished Head, Plastic Handle And Spring Loaded |
| Function | Installation And Removal Of Contact Tips, Cuts Welding Wire, Grips Nozzles |
|---|---|
| Plier Type | Welding Pliers |
| Type | Extra Long |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 10.16 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)