-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Chisel |
|---|---|
| Blade Tip Shape | Straight |
| Blade Width | 7/8" |
| Grip Style | Plain |
| Handle Material | Steel |
| Hex Size | 23/32" |
| Includes Handle | No |
| Includes Striking Cap | No |
|---|---|
| Length | 7 1/2" |
| Material | Steel |
| Material Application | For Metal, For Wood |
| Non-sparking | No |
| Tether Capable | Not Tether Capable |
| Tip Size | 7/8" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 1.78 |
| Width (cm) | 19.05 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)