-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Drive Pin Punch |
|---|---|
| Automatic | No |
| Finish | Black Oxide |
| Grip Type | Plain |
| Hex | 1/2" |
| Includes Handguard | No |
| Includes Striking Cap | No |
| Length | 8" |
| Material | Chrome Vanadium Steel |
| Material Applications | Metal |
| Measurement Type | SAE |
| Overall Length | 8" |
|---|---|
| Punch Type | Drive Pin Punch |
| Shank Shape | Hexagon |
| Shank Width | 1/2" |
| Taper Length | 4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Diameter | 3/8" |
| Tip Size | 3/8" |
| Tip Type | Flat |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 20.32 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)