-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reciprocating Saw Blade |
|---|---|
| Back | Tapered |
| Back Style | Tapered |
| Blade Length | 12" |
| Blade Material | Bi Metal |
| Cut Width | 0.069" |
| Cutting Edge Style | Rigid For Straight Cuts |
| For Use With Saw Type | Reciprocating Saws |
| Height | 3/4" |
| Length | 12" |
| Materials Cut | Plastic, Wood |
|---|---|
| Number Of Cutting Edges | 1 |
| Primary Material Application | Wood |
| Primary Saw Application | Wood |
| Shank Size | 1/2" |
| Shank Type | Universal |
| Teeth Per Inch | 6.0 |
| Tip Material | Bi Metal |
| Width | 3/4" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 4.32 |
| HS Code | 8202990000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)