-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stick Electrode |
|---|---|
| Aws Classification | E317L-16 |
| Container Size | 5 lbs. |
| Container Type | Cardboard Carton |
| Diameter | 3/16" |
| For Material Grade | Grade 317, Grade 317L |
| For Material Type | Stainless Steel To Stainless Steel |
| Length | 14" |
| Material | Stainless Steel |
|---|---|
| Overall Length | 14" |
| Process | Stick Welding (SMAW) |
| Tensile Strength | 75000 psi |
| Tensile Strength (minimum Required) | 75 ksi |
| Welding Current Designation | AC, DCEP |
| Standards | AWS A5.4 |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 5.59 |
| HS Code | 8311100000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.3625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)