-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stick Electrode |
|---|---|
| Aws Classification | E310-16 |
| Container Size | 5 lbs. |
| Container Type | Plastic Tube |
| Diameter | 5/32" |
| For Material Grade | Grade 309, Grade 310, Grade 310S, Grade 314 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Up |
| Length | 14" |
| Material | Stainless Steel |
|---|---|
| Overall Length | 14" |
| Process | Stick Welding (SMAW) |
| Series | E310-16 Series |
| Tensile Strength | 80000 psi |
| Tensile Strength (as Welded) | 80 ksi |
| Tensile Strength (minimum Required) | 80 ksi |
| Welding Current Designation | AC, DCEP |
| standard | AWS A5.4 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 5.59 |
| HS Code | 8311100000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)