-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Wedge |
|---|---|
| Height | 3/4" |
| Length | 7" |
| Material | Beryllium Copper Alloy |
| Maximum Height | 3/4" |
| Non-sparking | Yes |
|---|---|
| Type | Corrosion Resistant, Non Magnetic, Non Sparking |
| Wedge Type | Flange Wedge |
| Width | 2" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.08 |
| HS Code | 8205593080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)