-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker Finder |
|---|---|
| Alert Type | Light, Sound |
| Audible Indicator | Yes |
| Battery Chemistry | Carbon Zinc |
| Battery Size | 9V |
| Battery Type | 9V |
| Breaker/fuse Identification | Yes |
| Circuit Connection Type | Plug-In |
| Display Rotation | Not Applicable |
| Display Screen Type | No Display |
| Display Type | No Display |
| Energized Line Overload Protection | 390V |
| Features | Auto Power Off, Low Battery Indicator, Signal Led Indicator |
| For Circuit Type | Energized |
| For Use On | Energized Lines |
| Includes | 9V Battery, Receiver, Transmitter |
| Includes Batteries | Yes |
| Maximum Locating Depth | 6" |
| Maximum Resistance | Not Applicable |
| No. Of Batteries | 1 |
|---|---|
| Number Of Batteries Required | 1 |
| Number Of Tones | 1 |
| Operating Frequency | 50-60 Hz |
| Power Source | Battery |
| Receiver Dimensions | 2.22" x 1.41" x 7.69" |
| Receiver To Transmitter Distance | 984 ft. |
| Safety Rating | Cat Iii 250V |
| Signal Output Current | Less Than 20 mA |
| Test Lead Length | Not Applicable |
| Testing Functions | Circuit Breaker Identification, Locate Shorts |
| Tone Types | Beeping |
| Tracer Type | Circuit Breaker Finders |
| Tracing Locations | Floors, Non-Metallic Conduit, Walls |
| Transient Voltage Protection | 3500V |
| Transmitter Dimensions | 1.41" x 2.41" x 4.69" |
| Transmitter Plug Type | Three Prong |
| Transmitter Signal Modes | High |
| Voltage Range | 110-240V AC |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 6.6 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)