-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Color | Red |
| Compatible Product Type | 12/24V Battery |
| Connection | Terminal |
| Connection Material | Brass |
| Connection Type | Plug In |
| Contact Material | Silver Plated Brass |
| Contacts | Terminal |
| Depth | 1.333" |
| Gauge | 2/0 ga. |
| Housing Material | Plastic |
| Includes | Connector |
| Insulation Material | Plastic |
| Insulation Type | Plastic |
|---|---|
| Length | 4 5/16" |
| Material | Polypropylene, Copper |
| Max. Amps | 350A |
| Max. Voltage | 12V |
| Maximum Voltage | 12/24V |
| Overall Depth | 2 3/4" |
| Overall Height | 1 1/4" |
| Polarity | Neutral |
| Stud Size | 3" |
| Voltage Drop Range | 0.001V DC |
| Width | 11/16" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.89 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)