-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Blanket |
|---|---|
| Coating | Uncoated |
| Color | White |
| Duty Rating | Medium |
| Fastener Type | Grommets |
| Grommet Hole Diameter | 4/5" |
| Grommet Location | Two On Each Corner |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
| Height | 6 ft. |
| Length | 6 ft. |
|---|---|
| Material | Fiberglass |
| Material Thickness | 2/25" |
| Material Weight | 32 oz./sq. yd. |
| Maximum Rated Temperature | 1000°F |
| Process | General Welding Applications With Light Sparks And Minimal Spatter |
| Product Type | Blanket |
| Width | 4 ft. |
| With Grommet / Without Grommet | With Grommets |
| Withstand Temp. | 1000°F |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 32.51 |
| HS Code | 7019905050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)