-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dead Blow Hammer |
|---|---|
| Cover Material | PVC |
| Dead Blow Hammer | Yes |
| Face Dia. | 2 5/8" |
| Face Shape | Round |
| Hammer Face Diameter | 2 5/8" |
| Hammer Type | Dead Blow Hammer |
| Handle Color | Blue |
| Handle Material | Steel |
| Head Color | Blue |
| Head Length | 5 1/4" |
|---|---|
| Head Material | PVC Over Steel |
| Head Weight | 4 lbs. |
| Non Sparking | No |
| Overall Length | 14" |
| Replaceable Tip | No |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Dead Blow Hammer |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 13.97 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.7505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)