-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersink Set |
|---|---|
| Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
| Countersink Angle | 82° |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Included Angle | 82° |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
|---|---|
| Number Of Flutes | 3 |
| Number Of Pieces | 5 |
| Primary Material Application | All Materials |
| System Of Measurement | Fractional Inch |
| Type | Single Ended |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.38 |
| HS Code | 8207904500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)