-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Connector |
|---|---|
| Coupling Description | Male |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| For Hose I.d. | 3/4" |
| Hose Fitting A Connection Type | Nh |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/4" |
| Hose Fitting B Connection Type | GHT |
|---|---|
| Material | Brass |
| Max. Pressure | 100 psi |
| Max. Working Pressure @ 70 F | 100 psi |
| Operating Temp. Range | 100°F |
| Overall Length | 37 mm |
| Use With | 3/4" ID Garden Hose |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 7.01 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)