-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Drive Size | 3/4" |
| Drive Type | Hand |
| Finish | Chrome |
| Impact Rated | No |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non-sparking | No |
| Number Of Points | 12 |
|---|---|
| Overall Length | 56 mm |
| Product Type | Socket |
| Sae Or Metric | Metric |
| Socket Depth | Standard |
| Socket Shape | 12-Point |
| Socket Size | 31 mm |
| Tether Capable | Not Tether Capable |
| Tether Ready | Yes |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.32 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)