-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Wrench |
|---|---|
| Adjustable Wrench Grip Style | Plain |
| Adjustable Wrench Type | Adjustable Wrench |
| Adjustment Type | Groove |
| Corrosion Resistance | Yes |
| End Style | Hang Hole |
| Features | Proof Torque 2700 Lb |
| Finish | Chrome |
| Grip Style | Plain |
| Grip Type | Plain Grip |
| Handle Length | 8" |
| Handle Type | One Piece |
| Head Type | Standard |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Jaw Capacity | 1 3/16" |
| Jaw Material | Alloy Steel |
|---|---|
| Jaw Texture | Smooth |
| Lockable | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE |
| Measuring Scale | Yes |
| Non-magnetic | No |
| Non-sparking | No |
| Opening Type | Adjustable |
| Overall Length | 8" |
| Products By Industry | Food Processing |
| Ratcheting | No |
| Standards | Asme |
| Tether Style | Tether Capable |
| Wrench Handle End Style | Hang Hole |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 10.67 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)