-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Slide Hammer Puller Set |
|---|---|
| Handle End Thread | 5/8" |
| Hole Dia. | 0.0" |
| Included | 2-Way Cross Block, 3-Way Cross Block, 5 Lb Slide Hammer, Case, Cone, Dent Puller, Forcing Screw, Front Hub Puller Assembly, Grip Wrench Adapter With Single Lead, Puller Hook Attachment, Rear Axle Pulling Attachment, Sleeve |
| Includes | 2-Way Cross Block, 3-Way Cross Block, 5 Lb Slide Hammer, Case, Cone, Dent Puller, Forcing Screw, Front Hub Puller Assembly, Grip Wrench Adapter With Single Lead, Puller Hook Attachment, Rear Axle Pulling Attachment, Sleeve |
| Jaw Spread - Maximum | 6 1/2" |
| Jaw Spread - Minimum | 2 3/8" |
| Jaw Style | Internal/External |
|---|---|
| Jaw Type | Reversible |
| Jaw Types Included | Reversible |
| Number Of Jaws | Convertible 2 And 3 |
| Overall Length | 29" |
| Slide Hammer Weight | 5 lbs. |
| Type | 10 Way |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 22.86 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 8.514 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)