-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Wrench Head |
|---|---|
| Compatible Grainger Part No. | 6PAF9, 6PAG0 |
| Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
| Drive Size | 14 mm x 18 mm |
| Finish | Satin |
| Head Material | Alloy Steel |
| Head Offset Angle | 0° |
| Head Type | Open End |
| Insulated | No |
| Interchangeable Head Type | Open End |
| Material | Alloy Steel, Plastic |
|---|---|
| Max. Torque | 81 lbs.-ft. |
| Maximum Torque | 147 lbs.-ft. |
| Measurement Type | Metric, SAE |
| Non-sparking | No |
| Offset | 0° |
| Overall Length | 2 5/16" |
| Reversible | No |
| Reversing | No |
| Size | 17 mm |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 3.71 |
| Width (cm) | 2.49 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)