-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Cable |
|---|---|
| Application | Welding Machines And Accessories |
| Conductor Material | Copper |
| Conductor Size | 1 AWG |
| Insulation Color | Black |
| Insulation Material | EPDM |
| Jacket Color | Black |
| Length | 10 ft. |
| Length (straight Wireway) | 10 ft. |
| Length (wire And Cable) | 10 ft. |
|---|---|
| Max. Amps | 119A |
| Max. Voltage | 600V |
| Temp. Rating | 150°F |
| Voltage | 600V |
| Wire Gauge | 1 AWG |
| Wire Size | 1 AWG |
| Wire Size - Wire And Cable | 1 AWG |
| Standards | SAE J1127 |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 1.07 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.386 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)