-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Jumper Cable |
|---|---|
| Cable Connection Material | Copper |
| Cable Jacket Color | Black |
| Cable Jacket Material | TPR |
| Cable Length | 300" |
| Cable Wire Gauge | 4 ga. |
| Connection Material | Copper |
| Insulation Material | Thermoplastic |
| Insulation Type | TPR |
|---|---|
| Length | 300" |
| Max. Amps | 60A |
| Max. Temp. | 150°F |
| Max. Voltage | 60V |
| Wire Color | Black |
| Standards | SAE J1127 |
| Height (cm) | 32.38 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 2.54 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)