-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Router Bit |
|---|---|
| Application | For Use With Production Trimmers |
| Cutter Dia. | 1/8" |
| Cutting Depth | 3/8" |
| Cutting Dia. | 1/8" |
| Drilling Tool Configuration | Individual |
| End Mill Application | Roughing/Finishing |
| Length Of Cut | 3/8" |
| Material | Carbide |
| Material - Machining | Carbide |
|---|---|
| Measurement System | Fractional Inch |
| Overall Length | 1 19/32" |
| Primary Material Application | Wood |
| Primary Material Application Iso Code | O |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/8" |
| Shape | Straight |
| Sub-category | Straight Router Bit |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 2.79 |
| HS Code | 8207703040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)