-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Trim Router Bit |
|---|---|
| Application | For Trimming High Pressure Plastic Laminates Flush With Edge Band Or Substrate |
| Bearing Dia. | 0.5" |
| Cutter Dia. | 1/2" |
| Cutting Depth | 1/2" |
| Cutting Dia. | 1/2" |
| Cutting Length | 1/2" |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| Flute Length | 1/2" |
| Material - Machining | Carbide Tipped |
|---|---|
| Measurement System | Fractional Inch |
| Primary Material Application | Wood |
| Primary Material Application Iso Code | O |
| Shank Diameter | 1/4" |
| Shank Length | 1 3/16" |
| Shape | Flush Trim |
| Sub-category | Laminate And Trim Router Bit |
| Tip Material | Carbide |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 2.79 |
| HS Code | 8207703040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)