-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Scraper |
|---|---|
| Blade Edge Type | Straight |
| Blade Flexibility | Stiff |
| Blade Length | 3" |
| Blade Material | Carbon Steel |
| Blade Shape | Straight |
| Blade Type | Standard |
| Blade Width | 8" |
| Characteristics | Heavy-Duty |
| Color | Black |
| Extended Length - Maximum | Not Applicable |
| Handle | 4.5 ft. |
| Handle Length | 4 ft. |
| Handle Material | Steel |
| Handle Style | Straight |
| Handle Type | Straight |
|---|---|
| Included Blade Manufacturer Part No. | 13P534 |
| Included Blade Manufacturer Part Number | 13P534 |
| Includes | Replacement Blade |
| Knife / Scraper Sub-category | Scrapers |
| Non Sparking | No |
| Non-sparking Status | No |
| Number Of Edges | 1 |
| Number Of Functions | Not Applicable |
| Overall Length | 53 1/4" |
| Product Type | Scraper |
| Putty Knife/scraper Blade Flexibility | Stiff |
| Replaceable Blade | Replaceable |
| Retractable Blade | Not Retractable |
| Tang Type | Half |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 135.38 |
| Width (cm) | 20.32 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.3625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)