-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Tool |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Capacity | 16 AWG to 8 AWG |
| Crimper Style | Pliers Style Crimper |
| Crimping Capacity | 16 AWG, 14 AWG, 12 AWG, 10 AWG, 8 AWG |
| Cuts | No |
| For Connector Type | Non-Insulated Connectors, Non-Insulated Terminals |
| For Terminal Type | Uninsulated |
| Grip Material | Polypropylene |
| Grip Style | Deluxe Cushion |
| Handle Material | Carbon Steel |
| Includes Crimping Die | No |
| Includes Wire Cutter | No |
|---|---|
| Includes Wire Stripper | No |
| Insulated | No |
| Maximum Compatible Wire Size | 8 AWG |
| Maximum Crimping Capacity | 8 AWG |
| Maximum Crimping Force | Not Rated |
| Minimum Compatible Wire Size | 16 AWG |
| Minimum Crimping Capacity | 16 AWG |
| Non-sparking | No |
| Overall Length | 11 1/4" |
| Primary Crimping Application | Electrical Wire And Cable |
| Tether Ready | No |
| Replacement Die Part Number | None |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 19.81 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)