-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Barrel Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Mechanism | Manual |
| Adjustment Type | Manual |
| Capacity | 26 AWG to 10 AWG |
| Cuts | No |
| Cutting Capacities | 26 AWG to 10 AWG |
| For Wire/cable Type | Insulated Cable, Non-Insulated Cable |
| Grip Style | Standard Cushion |
| Handle Material | PVC |
| Handle Style | Standard |
| Insulated | No |
|---|---|
| Max. Stripping Capacity - Solid Wire | 10 AWG |
| Maximum Stripping Capacity - Stranded Wire | 10 AWG |
| Minimum Stripping Capacity - Solid Wire | 26 AWG |
| Minimum Stripping Capacity - Stranded Wire | 24 AWG |
| Overall Length | 8 1/2" |
| Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG |
| Stripping Capacity- Cable | 2.59 mm to 0.4 mm |
| Stripping Capacity- Stranded Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
| Type | Electrical Wire Strippers |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 8.38 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)