-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aluminum Hawk |
|---|---|
| Application | For Applying Drywall |
| Blade Material | Aluminum |
| Blade Shape | Square |
| Characteristics | Alloy Flanged Reinforced Center, Sponge Rubber Callous Preventer, Rounded Corners |
| Construction | Aluminum |
| Handle Length | 4" |
| Handle Material | Ergosoft |
|---|---|
| Length | 10" |
| Overall Length | 10" |
| Overall Width | 10" |
| Size | 10 |
| Width | 10" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 25.15 |
| HS Code | 8205597000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)