-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Construction Reamer |
|---|---|
| Chamfer Angle | 60° |
| Cutting Dia. Tolerance | 0" to 0.008" |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Decimal Equivalent | 1.062" |
| Dimension Type | Fractional Inch |
| Finish | Black Oxide |
| Finish - Machining | Black Oxide |
| Flute Type | Spiral |
| Large End Dia. | 1.062" |
| Left/right Hand | Left Sprial Right Cutting |
| Material - Machining | High Speed Steel |
|---|---|
| Measurement System | Fractional Inch |
| Number Of Flutes | 5 |
| Overall Length | 7" |
| Reamer Size | 1 1/16" |
| Reamer Size - Decimal Equivalent | 1.0625 |
| Shank | Hex Nut Shank With Safety Magnet |
| Shank Dia. | 1 5/8" |
| Shank Size | 1 5/8" |
| Shank Type | Hex Nut With Safety Magnet |
| Shank Type - Machining | Hex Nut |
| Spiral Direction | Left Hand |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 5.59 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)