-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Adjustable Die |
|---|---|
| Die Material | High Speed Steel |
| Die Shape | Round |
| Die Thickness | 3/8" |
| Die Thread Size | M7 x 1 |
| Die Type | Adjustable |
| Finish - Machining | Bright (Uncoated) |
| Material | High Speed Steel |
| Outside Dia. | 1" |
|---|---|
| Size | M7 |
| Thickness | 3/8" |
| Thread Direction | Right Hand |
| Thread Pitch | 1 mm |
| Thread Size | M7 x 1 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)