-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Rethreading Die |
|---|---|
| Application | Die Stock Hand Threading |
| Die Material | Carbon Steel |
| Die Shape | Hex |
| Die Thickness | 7/8" |
| Die Thread Size | 7/8"-9 |
| Die Type | Solid |
| Features | Bruised, Rusty Threads |
| Finish | Uncoated |
| Finish - Machining | Uncoated |
| For Tool Type | Die Stock |
| Hex Size | 1 5/8" |
| Integrated Handle | No |
| Material | Carbon Steel |
| Material - Machining | Carbon Steel |
|---|---|
| Primary Material Application | Carbon Steel |
| Primary Material Application Iso Code | 4.1, 6.1 |
| Secondary Material Application | Unalloyed Aluminum Austenitic, Stainless Steel |
| Secondary Material Application Iso Code | K1, K2, K3, K4, N1 |
| Thickness | 7/8" |
| Thread Direction | Right Hand |
| Thread Pitch | 9 mm |
| Thread Size | 7/8"-9 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 9 |
| Type | Solid |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 6.35 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)