-
Select Country
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vinyl Strip Door |
|---|---|
| Opening Height | 12 ft. |
| Opening Width | 6 ft. |
| Overall Width | 72" |
| Strip Color | Clear |
| Strip Material | Vinyl |
|---|---|
| Strip Thickness | 3/25" |
| Strip Type | Smooth |
| Strip Width | 12" |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 2.54 |
|---|---|
| Width (cm) | 182.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 39.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)