-
Select Country
- Source Now
Get it by Thursday, Feb 19
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Shelving Unit |
|---|---|
| Finish | Chrome Plated |
| Height | 74" |
| Load Capacity | 2400 lbs. |
| Material | Steel |
| Number Of Shelves | 4 |
| Overall Height | 74" |
|---|---|
| Overall Length | 18" |
| Shelf Adjustments | 1" |
| Width | 60" |
| Wire Shelving Type | Starter |
| Height (cm) | 187.96 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 152.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)