-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Poly Truck |
|---|---|
| Assembled Weight | 20 lbs. |
| Capacity | 350 lbs. |
| Caster Material | Polyurethane |
| Caster Size | 5" |
| Caster Type | Rigid |
| Color | Blue |
| Dimension A | 17" |
| Dimension B | 17.75" |
| Dimension C | 20.75" |
| Dimension D | 32" |
| Dimension E | 27.75" |
| Dimension F | 29" |
| Dimension G | 13.75" |
|---|---|
| Dimension H | 15.25" |
| Length | 32" |
| Load Capacity | 350 lbs. |
| Material | Polyethylene |
| Number Of Casters | 4 |
| Overall Height | 21 1/2" |
| Overall Length | 32" |
| Volume | 32 gal. |
| Weight Only Tub | 10 lbs. |
| Wheel Material | Polyurethane |
| Wheel Size | 5" |
| Height (cm) | 54.61 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 53.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)