-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Light |
|---|---|
| Arm Design | Articulating |
| Arm Length | 40" |
| Arm Reach | 40" |
| Arm Swivel Angle | 180° |
| Bulb Wattage | 150/300 W |
| Color | Yellow |
| Finish | Brass Plated, Enamel |
| For Bulb Type Number | PAR-38, R40 |
| For Location | Indoor |
| Head Diameter | 8" |
| Head Material | Steel |
| Head Material Finish | Brass Plated |
| Includes Bulb | No |
| Ip Rating | Not Rated |
|---|---|
| Lamp Included | No |
| Lamp Type | Incandescent |
| Lamp Watts | 150/300A |
| Lighting Technology | Bulb Dependent |
| Mounting Location | Wall |
| Mounting Type | Wall |
| Number Of Arms | 2 |
| Operating Voltage | 120V AC |
| Overall Length | 40" |
| Power Cord Length | 10 ft. |
| Size | 40" |
| Switch Type | Toggle |
| Type | Dock Light |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 23.37 |
| HS Code | 8539214040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 7.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)