-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lift Table |
|---|---|
| Brake Type | Floor Lock |
| Capacity | 2000 lbs. |
| Caster Dia. | 6" |
| Caster Material | Phenolic Resin |
| Caster Size | 6" |
| Caster Type | Rigid |
| Caster Wheel Dia. | 6" |
| Fluid Type | AW32 |
| Frame Material | Steel |
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Manual Lift, Manual Push |
| Lift Table Item | Lift Table |
| Lift Table Platform Style | Fixed |
| Lifting Height Per Pump | 3/8" |
| Load Capacity | 2000 lbs. |
| Lowered Height | 37" |
| Max. Lifting Height | 59" |
| Maximum Lifting Height | 59" |
| Minimum Lifting Height | 37" |
| Mobile/stationary | Mobile |
| No. Of Caster | 4 |
| No. Of Support Posts | 4 |
| Number Of Lifting Posts | 1 |
|---|---|
| Number Of Posts | 4 |
| Operation | Manual |
| Overall Depth | 39.25" |
| Overall Height | 37" |
| Overall Length | 39 1/4" |
| Overall Lxwxh | 39.25" x 24" x 37" |
| Overall Width | 24" |
| Platform Gauge | 10 ga. |
| Platform Length | 36" |
| Platform Lxw | 36" x 24" |
| Platform Material | Steel |
| Platform Style | Fixed |
| Platform Type | Solid |
| Platform Width | 24" |
| Powered By | Foot Pump |
| Raised Height | 59" |
| Table Length | 36" |
| Table Width | 24" |
| Wheel Configuration | 2 Swivel, 2 Rigid With Floor Lock |
| Wheel Dia. | 6" |
| Wheel Material | Polyolefin |
| Wheel Type | Tread On Core |
| Wheel/tread Material | Phenolic |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 99.7 |
| Width (cm) | 60.96 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 152.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)