-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 2-Position Hand Truck |
|---|---|
| Assembled | Required |
| Capacity For 2 Wheel | 500 lbs. |
| Capacity For 4 Wheel | 1000 lbs. |
| Caster Size | 5" x 1.25" |
| Caster Type | Swivel |
| Caster Width | 1 1/4" |
| Depth | 19" |
| Frame Bed Length | 38" |
| Frame Bed Width | 12" |
| Front Wheel Material | Steel |
| Front Wheel Size | 10" x 3.5" |
| Front Wheel Type | Pneumatic |
| Height (position On Four Wheels) | 40" |
| Length | 19" |
| Load Capacity | 1000 lbs. |
|---|---|
| Material | Aluminum |
| Nose Plate Type | Bed |
| Noseplate Width | 18" |
| Overall Depth | 19" |
| Overall Height | 52" |
| Overall Length | 19" |
| Overall Width | 22" |
| Platform Size | 12" x 38" |
| Wheel Bearings | Ball |
| Wheel Diameter | 10" |
| Wheel Material | Pneumatic |
| Wheel Type | Pneumatic |
| Width (platform Position 45° On Four Wheels) | 22" |
| Height (cm) | 132.08 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 55.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)