-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Modular Hand Truck |
|---|---|
| Capacity | 500 lbs. |
| Color | Red |
| Front Wheel Material | Poly, Solid Rubber |
| Front Wheel Size | 8" x 2" |
| Load Capacity | 500 lbs. |
| Material | Steel |
| Noseplate Depth | 8" |
|---|---|
| Noseplate Width | 14" |
| Overall Depth | 18.75" |
| Overall Height | 50" |
| Overall Width | 19.5" |
| Wheel Material | Solid Rubber |
| Height (cm) | 127 |
|---|---|
| Length (cm) | 47.62 |
| Width (cm) | 49.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)