-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Pallet Jack |
|---|---|
| Batteries Included | No |
| Color | Blue |
| Fork Height Lowered | 3 1/5" |
| Fork Height Raised | 7 4/5" |
| Fork Length | 45" |
| Fork Width | 6 1/4" |
| Length | 65 1/2" |
| Load Capacity | 3300 lbs. |
| Overall Length | 65 1/2" |
|---|---|
| Overall Width | 26 1/2" |
| Roller Dia. | 3" |
| Roller Material | Polyurethane |
| Tang Radius (in.) | 59" |
| Voltage | 12V |
| Wheel Material | Polyurethane |
| Width Across Forks | 26 1/2" |
| Width Between Forks | 14" |
| Height (cm) | 146.05 |
|---|---|
| Length (cm) | 166.37 |
| Width (cm) | 67.31 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 251.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)