-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semi-Pneumatic Wheel |
|---|---|
| Accessory Type | Wheel |
| Bearing I.d. | 5/8" |
| Bearing Type | Ball |
| Bore Dia. | 5/8" |
| Capacity | 350 lbs. |
| Diameter | 10" |
| Fits Axle | 5/8" |
| Fits Brand | Wesco |
| Hub Length | 2.25" |
|---|---|
| Hub Material | Zinc, Steel |
| Hub Width | 2 1/4" |
| Load Capacity | 350 lbs. |
| Tread Width | 2.75" |
| Wheel Bearing Type | Ball |
| Wheel Material | Semi Pneumatic |
| Wheel Type | Semi Pneumatic |
| Width | 2 1/4" |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)