-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre-Set Torque Screwdriver |
|---|---|
| Accuracy | +/-6% |
| Calibration Certificate | Yes |
| Clockwise Accuracy | -6% to +6% |
| Corrosion Resistant | No |
| Counterclockwise Accuracy | -6% to +6% |
| Drive Size | 1/4" |
| Electric Light/tone | No |
| Esd Safe | No |
| Extended Data Testing | No |
| Grip Style | Ergonomic |
| Handle Color | Black, Green |
| Handle Length | 105 mm |
| Handle Material | Plastic |
| Handle Shape | Straight |
| Handle Type | Molded |
| Housing Material | Plastic |
| Insulated | No |
| Maximum Torque | 11 lbs.-in. |
| Measurement Type | SAE |
| Min. Number Of Cycles | 5000 |
|---|---|
| Non-magnetic | Yes |
| Non-sparking | No |
| Overall Length | 105 mm |
| Primary Scale Increments | Preset |
| Primary Scale Range | 11 lbs.-in. |
| Ratcheting | No |
| Replaceable Bit | Yes |
| Rotation | CW |
| Shank Finish | Natural |
| Shank Length | 65 mm |
| Shank Material | Alloy Steel |
| Standards | En Iso 6789 |
| Tether Ready | No |
| Tip Size | 1/4" |
| Tip Style | Torque |
| Torque Limiting Mechanism | Click Type |
| Torque Measurement Type | Inch-Pound |
| Torque Setting | Preset |
| Type | With Rapidaptor Quick Release Chuck |
| Height (cm) | 3.7 |
|---|---|
| Length (cm) | 10.5 |
| Width (cm) | 3.7 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)