-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Combination Wrench |
|---|---|
| Anti-slip Design | Yes |
| Box End Style | Spline |
| Box End Type | Spline Box End |
| Corrosion Resistance | Yes |
| Finish | Nickel Chrome |
| Flexible Head | No |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 8 mm |
| Head Thickness | 1/4" |
| Head Type | Standard |
| Includes | Replaceable Metal Grip |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Min. Arc Swing | 4.5° |
|---|---|
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Geared Teeth | 80 |
| Number Of Points | 12 |
| Offset | 0° |
| Opening Type | Hex |
| Overall Length | 5 5/8" |
| Ratcheting | Yes |
| Reversible | Yes |
| Reversing | Yes |
| Sae Or Metric | Metric |
| Tether Capable | Standard Tool |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Wrench Style | Combination, Reversible Ratcheting |
| Height (cm) | 2.2 |
|---|---|
| Length (cm) | 14.29 |
| Width (cm) | 5 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)