-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Soldering Tip |
|---|---|
| Application | Soldering |
| Compatible Handpiece | Wp 80, Wsp 80, Wsp 80N, Wxp 80 |
| Compatible Manufacturer | WELLER |
| Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
| Esd Safe | No |
| Maximum Operating Temperature | 850°F |
| Size | 0.73 |
|---|---|
| Tip Length | 20 mm |
| Tip Outside Diameter | 4.6 mm |
| Tip Thickness | 0.4 mm |
| Tip Type | Chisel |
| Tip Width | 1.2 mm |
| Type | Chisel |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)