-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heater |
|---|---|
| Application | Soldering |
| Compatible Tip Series | PL100 Series, PL111 Series, PL113 Series, PL114 Series, PL116 Series, PL133 Series, PL138 Series, PL151 Series, PL153 Series, PL155 Series, PL400 Series |
| Cord Length | 4.5 ft. |
| Features | Non-Temperature Controlled Soldering Iron, Stainless Steel Heater For Long Life |
| Handle Style | Ergonomic Soft Grip, Round |
| Handle Type | Ergonomic Soft Grip, Round |
| Handpiece Connection Type | Plug |
| Included Tip Manufacturer Model No. | PL111 |
| Included Tip Manufacturer Model Number | PL111 |
| Included Tip Type | Conical |
| Includes | 527S Heater, 7400 Handle, Pl111 Tip, Soldering Iron |
| Includes Heating Element | Yes |
| Maximum Operating Temperature | 700°F |
|---|---|
| Maximum Power Consumption | 23 W |
| Number Of Tips Included | 1 |
| Operating Voltage | 120V |
| Plug Type | Three Prong |
| Product Type | Soldering Iron |
| Series | SL325 Series |
| Temp. | 700°F |
| Tip Connection Type | Threaded |
| Tip Outside Diameter | 0.03" |
| Tip Type | Conical |
| Tip Width | 0.03" |
| Wattage | 23 W |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 11.43 |
| HS Code | 8515110000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)