-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge Snubber |
|---|---|
| Application | Non-Potable Water Applications |
| Compatible Liquids And Gases | Heavy Oil, Light Oil, Water |
| Connection Size | 1/4" |
| Connection Type | NPT |
| Corrosion Resistant | No |
| Element Material | Stainless Steel |
| Head Shape | Hexagon |
| Head Size | 3/4" |
| Material | Stainless Steel |
|---|---|
| Maximum Operating Pressure | 5000 psi |
| Operating Temperature Range | Not Rated |
| Overall Length | 1 1/2" |
| Pressure | 5000 psi |
| Pressure Range | 5000 psi |
| Size | 1/4" |
| Snubber Type | Filter |
| Type | Filter |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 2.54 |
| HS Code | 9026904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)