-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Bristle Diameter | 0.012" |
| Bristle Length | 1/2" |
| Bristle Material | Stainless Steel |
| Bristle Type | Crimped |
| Brush Dia. | 2" |
| Brush Type | Wire Wheel Brush |
| Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
| Connection Type | Round Shank |
| Face Width | 3/8" |
| Fill Material | Stainless Steel |
|---|---|
| Max. Rpm | 20000 RPM |
| Mounting Type | Stem |
| Primary Material Application | Stainless Steel |
| Shank Diameter | 1/4" |
| Shank Length | 1/4" |
| Shank Size | 1/4" |
| Trim Length | 1/2" |
| Wire Dia. | 0.011" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)