-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knot Wire End Brush |
|---|---|
| Bristle Diameter | 0.02" |
| Bristle Length | 7/8" |
| Bristle Material | Carbon Steel |
| Bristle Type | Standard Twist Knot |
| Brush Dia. | 1 1/8" |
| Brush Type | End Brush |
| Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
| Connector Type | Round Shank |
| Fill Material | Carbon Steel |
| Max. Speed | 20000 RPM |
| Maximum Operating Speed | 22000 RPM |
|---|---|
| Mount Type | Shank |
| Overall Length | 3" |
| Primary Material Application | Carbon Steel, Cast Iron |
| Shank Diameter | 1/4" |
| Shank Length | 5/8" |
| Shank Size | 1/4" |
| Trim Length | 1/4" |
| Type | End |
| Wire Dia. | 0.02" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 4.57 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)