-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Arbor Hole Size | 1/2", 5/8" |
| Bristle Diameter | 0.023" |
| Bristle Length | 1 3/8" |
| Bristle Material | Carbon Steel |
| Bristle Type | Standard Twist Knot |
| Brush Dia. | 6" |
| Brush Type | Wire Wheel Brush |
| Compatible Tool Type | Bench Grinder, Pedestal Grinder |
| Connector Type | Threaded Hole |
| Face Width | 1/2" |
|---|---|
| Fill Material | Carbon Steel |
| Max. Rpm | 9000 RPM |
| Maximum Operating Speed | 4500 RPM |
| Mount Type | Unthreaded Arbor |
| Mounting Type | Arbor |
| Primary Material Application | Carbon Steel |
| Trim Length | 1 3/8" |
| Wire Dia. | 0.023" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)