-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Adapter |
|---|---|
| Arbor Hole | 1 1/2" |
| Compatible Abrasive Type | Wire Wheel Brushes |
| Compatible Wheel Diameter (maximum) | 14" |
| Compatible Wheel Diameter (minimum) | 4" |
| Compatible Wheel Thickness (maximum) | 2" |
| Compatible Wheel Thickness (minimum) | 7/8" |
|---|---|
| Fits Hole | 2" |
| For Abrasive Arbor Hole Diameter | 2" |
| Product Type | Wire Wheel Brush Arbor Hole Adapter |
| Reduced Arbor Hole Diameter | 1 1/2" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)