-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 104°F |
| Base Type | Rigid Base |
| Bearing Cap | Yes |
| Bearing Type | Ball |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 300% |
| Cable Press Material | Sem |
| Capacitor Required | No |
| Connection Cables Quantity | 9 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 68% |
| Efficiency @ 100% | 68% |
| Efficiency @ 50% | 55% |
| Efficiency @ 75% | 62% |
| Efficiency Group | Standard |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | C |
| Frame | 56C |
| Frame Material | Rolled Steel |
| Frame Size | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 1.69-1.86/0.843A |
| Full Load Amps @ 50hz | 1.65/0.875/1.78/0.89A |
| Green Certification Or Other Recognition | rohs.png |
| Grounding Lugs | Single |
| Hp | 1/2 hp |
| Hp @ 50hz | 1/2 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| L.r. Amperes | 5.9/11.8-13A |
| Length Less Shaft | 9 11/16" |
| Locked Rotor Time (cold) | 63 sec. |
| Locked Rotor Time (hot) | 35 sec. |
| Locked Rotor Torque | 260% |
| Main Terminal Box Hole | 0.881" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia (j) | 0.0453 lbs.-sq. ft. |
| Motor Application | General Application |
| Motor Bearings | Ball |
|---|---|
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Nameplate Rpm | 3500 RPM |
| No Load Amps | 0.45/0.776-0.9A |
| No. Of Speeds | 1 |
| Noise Level | 68 dBA |
| Nominal Efficiency | 68% |
| Number Of Poles | 2 |
| Output Rating | 1/2 hp |
| Overall Length | 11 9/16" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor 50% | 0.67 |
| Power Factor 75% | 0.75 |
| Power Factor_100% | 0.81 |
| Rated Current | 0.843/1.69-1.86A |
| Rated Speed | 3500 RPM |
| Rated Torque | 0.75 lbs.-ft. |
| Resilient Base | Without |
| Rotation | CW/CCW |
| Rpm | 3400-3600 RPM |
| Rpm Range | 3001-3600 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Shaft Material | Carbon Steel |
| Slip | 2.78% |
| Standards | Csa, Ul |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 190-220/208-230/380-415/460V , 208-230/460V AC |
| Warranty | 3 yrs. |
| Motor Thermal Protection | None |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 29.37 |
| Width (cm) | 31.75 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)