-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Composition | Cast Iron |
| Duty Cycle | Continuous |
| Efficiency | 93.6% |
| Efficiency Group | Premium |
| Frame | 324TS |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 117/58.7A |
| Full Load Amps @ 50hz | 56.6/57.5A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Hp | 50 hp |
| Insulation Class | Class F |
| Motor Application | General Application |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3555 RPM |
| Nema Design | B |
| No. Of Speeds | 1 |
| Overall Length | 24 5/16" |
| Phase | 3 |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 7/8" |
| Shaft Length | 3 3/4" |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Warranty | 3 yrs. |
| Height (cm) | 49.2 |
|---|---|
| Length (cm) | 81 |
| Width (cm) | 57.2 |
| HS Code | 8501528040 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 229.95 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)