-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Saw Arbor Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Ambient Temp. Range | 40°C |
| Bearing Cap | No |
| Bearing Type | Ball |
| Breakdown Torque | 420% |
| Connection Cables Quantity | 6 |
| Drip Cover | Without |
| Duty Cycle | S6 |
| Efficiency | 50% |
| Efficiency @ 100% | 85% |
| Efficiency @ 50% | 82% |
| Efficiency @ 75% | 84.5% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Aluminum |
| Flange | Without |
| Frame | 90L , 90L/MS |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 9.83A |
| Grounding Lugs | Single |
| Hp | 10 hp |
| Impregnation Method | Dip and Bake Polyester |
| Includes | Pg Threaded Terminal Box |
| Insulation Class | Class F |
| L.r. Amperes | 85.6A |
| Locked Rotor Time | 7 sec. |
| Locked Rotor Time (cold) | 12 sec. |
| Locked Rotor Torque | 400% |
| Main Terminal Box Hole | 1" |
| Main Terminal Box Type | RWG |
| Moment Of Inertia (j) | 0.3322 lbs.-sq. ft. |
| Motor Application | Power Tool |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Type | Three Phase |
| Mounting | B3R |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
| No Load Amps | 3.6A |
| No. Of Speeds | 1 |
| Noise | 68 dBA |
| Noise Level | 68 dBA |
| Nominal Efficiency | 85% |
| Number Of Poles | 2 |
| Overload Protection | No |
|---|---|
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.77 |
| Power Factor 75% | 0.86 |
| Power Factor_100% | 0.9 |
| Rated Current | 9.84A |
| Rated Speed | 3480 RPM |
| Rated Voltage | 575V |
| Rotation | CCW |
| Rpm | 3480 RPM |
| Screw Cap | Stainless Steel |
| Service Factor | 1 |
| Shaft Dia. | 1 3/16" |
| Shaft Length | 2 1/2" |
| Shaft Material | Carbon Steel |
| Slip | 3.33% |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Torque | 14.9 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 575V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 12s |
| De Bearing Seal | No |
| Degree Of Protection | IP54 |
| Design | N |
| Enclosure Rating | IC411 |
| Grade | Grade 316 |
| Grounding Lugs Type | Single |
| l. r. amps | 85.6A |
| locked rotor time (hot) | 7s |
| Lrc | 8.7 |
| Material | Stainless Steel |
| Nde Bearing Seal | No |
| No. Of Poles | 2 |
| Output Rating | 7.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 15.1 lbs.-ft. |
| Tropicalized Painting | Without |
| Voltage | 575V |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 82.8 |
| Width (cm) | 41.66 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 82.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)