-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cooling Tower Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 40°C |
| Base Type | Rigid Base |
| Bearing Cap | No |
| Bearing Type | Ball |
| Body Dia. | 8 1/2" |
| Breakdown Torque | 300% |
| Cc Number | CC029A |
| Color | Blue |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Connection Cables Quantity | 6 |
| Dia. | 8 1/2" |
| Diameter | 8 1/2" |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 89.5% |
| Efficiency @ 50% | 88.5% |
| Efficiency @ 75% | 89.5% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Features | Durable Synthetic Enamel Alkyd Resin Paint Resists Corrosion, Motors Are Suitable For Operation In 100% Humidity And Corrosive Environments |
| Finish | Painted |
| Flange | Without |
| Frame | 182/4T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 14.8A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Grounding Lugs | Single |
| Hp | 5 hp |
| Hz | 60 Hz |
| Impregnation Method | Double Impregnation Polyester |
| Includes | Space Heater |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Joints Seal | Permatex |
| L.r. Amperes | 112A |
| Length | 15 7/8" |
| Length Less Shaft | 13 1/8" |
| Locked Rotor Time (cold) | 27 sec. |
| Locked Rotor Time (hot) | 15 sec. |
| Locked Rotor Torque | 229% |
| Main Terminal Box Hole | 1" |
| Main Terminal Box Type | NPT |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia (j) | 0.4003 lbs.-sq. ft. |
| Motor Application | Cooling Tower |
|---|---|
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1755 RPM |
| No Load Amps | 6.9A |
| No. Of Speeds | 1 |
| Noise | 56 dBA |
| Noise Level | 56 dBA |
| Nominal Efficiency | 89.5% |
| Number Of Poles | 4 |
| Output Wattage | 3700 W |
| Overall Length | 15 7/8" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.6 |
| Power Factor 75% | 0.72 |
| Power Factor_100% | 0.8 |
| Rated Current | 14.9A |
| Rated Speed | 1750 RPM |
| Rated Voltage | 200V |
| Removable Base | Yes |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Shaft Type | Keyed |
| Slip | 2.78% |
| Space Heater Voltage | 110-127/200-240V |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Torque | 14.8 lbs.-ft. |
| Usable @ 200v | Yes |
| Usable @ 208v | No |
| Voltage | 200V AC |
| Warranty | 3 yrs. |
| Motor Thermal Protection | None |
| Standards | CE, CSA CERTIFIED (LR38324), UL RECOGNIZED (E104590) |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 37.59 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 48.6 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)